Beli sds rotary hammer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HILTI Corded Rotary Hammer (Mesin Bor Bobok Beton)Deskripsi:Rotary hammer SDS Plus (TE-C) dual mode kompak pegangan pistol untuk pengeboran palu dan pengeboran tipe putar
- DEWALT SDS Plus Rotary Hammer (Mesin Bor Bobok Beton)atribut:
- Bit Holder: SDS-Plus
- DEWALT Rotary Hammer (Mesin Bor Bobok Beton)Deskripsi:These rotary hammers accept SDS-Plus (SDS+) bits, which drill smaller-diameter holes and perform lighter-duty chiseling than SDS-Max bits. They are commonly used for anchoring, concrete forming, masonry underpinning, and controlled chipping applications. Their pistol grip provides ample room for a gloved hand while keeping the tool compact for better one-handed balance than D-handle hammers. It positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit.
- HILTI Chemical Anchor Injectable Mortar (Lem Angkur)Deskripsi:Applications- Anchoring structural steel connections (e.g. steel columns, beams)- Anchoring secondary steel structures (e.g. racking, guard rails, sound barriers)- Anchoring safety barriers, balustrades, fire escape staircases- Seismic strengthening / retrofitting and bracing of reinforced concrete buildings- Structural splices / straight connections with post-installed rebarsPackage content- 1x Foil pack- 2x Mixer- 1x Mixer extensionatribut:
- Transport and Storage Temperature Range (°C): 5-25
- HILTI Anchor Stud (Baut Angkur)Deskripsi:Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assyatribut:
- Head configuration: Externally threaded
- PROFIS Software: Yes
- DEWALT Cordless Drill Brushless (Mesin Bor Baterai)Deskripsi:Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
- HATAYA Steel Hose Reel (Gulungan Selang Manual)atribut:
- Compatible Hose Inner Dia. x Outer Dia. (mm): 15x20
- Compatible Faucet Outer Dia. (mm): 15
- HILTI Hammer Drill Bit SDS Plus 2-Cutter Carbide Head (Mata Bor Beton)Deskripsi:Applications- Drilling holes for metal and plastic anchorsPackage content- 1x Hammer drill bit TE-C(2) 6/11atribut:
- Connection End: TE-C (SDS-plus)
- Base Material: Concrete, Brick, Masonry, Sand-lime block, Natural stone
- Working Mode: Hammer drilling, Drilling only
- Head Shape: 2 cutters
- Head Material Composition: Tungsten Carbide
- Number of Cutting Edges: 2
- Product Class: Premium
- HILTI Hammer Drill Bit SDS Plus 4-Cutter Carbide Head (Mata Bor Beton)Deskripsi:Applications- Drilling holes for metal anchors in reinforced and unreinforced concrete- Drilling holes for post-installed rebar connections- Drilling drainage holes for drying out buildings- Drilling through-holes for pipes and cablesPackage content- 1x Hammer drill bit TE-CX 6/12atribut:
- Connection End: TE-C (SDS-plus)
- Base Material: Reinforced concrete, Concrete, Brick, Masonry
- Working Mode: Hammer drilling, Drilling only
- Head Shape: Multi cutter
- Head Material Composition: Tungsten Carbide
- Number of Cutting Edges: 4
- Product Class: Ultimate
- DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)Deskripsi:Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .atribut:
- Type: Impact screwdriver
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
- Punch Speed (lpm): 8500/29750
- HILTI Hammer Drill Bit (Mata Bor Beton)Deskripsi:Ultimate SDS Plus (TE-C) hammer drill bit for anchor drilling into reinforced concrete (metric)atribut:
- Head Shape: Multi cutter
- Head Material Composition: Tungsten carbide
- Product Class: Ultimate
- HILTI Diamond Coring Drill (Mesin Bor Inti)atribut:
- Base Material: Concrete
- Operation Mode: Rig-based drilling system
- HILTI Chemical Anchor Adhesive Capsule (Lem Angkur)Deskripsi:Applications- Anchoring steel structures (e.g. racking, guard rails, fences and gates)- Anchoring items along roads and in tunnels (e.g. crash and noise barriers, overhead catenary systems)- Anchoring in industry (e.g. machinery, elevators, cranes and industrial equipment)- Anchoring at the edge of slabs or on narrow supports (e.g. beams, balconies)Package content- 1x Adhesive capsule HVU2 M12x110 assy- 0.05x Setting tool M12 waxedatribut:
- Anchoring Elements: HAS threaded rods
- PROFIS Software: Yes
- Material Composition: Hybrid urethane methacrylate adhesive
- Tested/approved for Diamond Drilling: Yes
- In-Service Temperature Range (°C): - 40 to 120
- Product Class: Ultimate
- DEWALT Brushless Impact Driver (Mesin Bor Obeng Baterai)Deskripsi:Dewalt DCF850D2A Mesin Obeng Compact Impact yang menggunakan kekuatan baterai XR Lithium-Ion 20 Volt. Dan sudah memiliki 3 lampu LED yang memberikan penerangan di ruang kerja yang remang-remang . 3 kontrol kecepatan sebagai pemicu kecepatan variabel sangat terkontrol dan presisi . Motor tanpa sikat untuk menggerakkan sekrup berdiameter besar .atribut:
- Battery Voltage (V): 20
- Maximum Torque (N m): 205
- DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Deskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
Daftar Harga sds rotary hammer Terbaru October 2026
| HILTI Corded Rotary Hammer (Mesin Bor Bobok Beton) | Rp6.699.900 |
| DEWALT SDS Plus Rotary Hammer (Mesin Bor Bobok Beton) | Rp2.399.900 |
| BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton) | Rp2.299.900 |
| DEWALT Rotary Hammer (Mesin Bor Bobok Beton) | Rp2.999.900 |
| HILTI Anchor Rod (Baut Angkur Kimia) | Rp74.900 |
| RYU Rotary Hammer (Mesin Bor Bobok Beton) | Rp1.199.900 |
| HILTI Corded Demolition Hammers & Breakers (Mesin Bobok Beton) | Rp14.999.900 |
| HILTI Chemical Anchor Injectable Mortar (Lem Angkur) | Rp549.900 |
| HILTI Anchor Stud (Baut Angkur) | Rp1.099.900 |
| DEWALT Cordless Drill Brushless (Mesin Bor Baterai) | Rp1.499.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/r3P104884975-1.jpg)
/l3P104802759-1.jpg)
/P101518404-1.jpg)
/dcP107754480-1.jpg)
/75P104885257-1.jpg)
/P102174005-1.jpg)
/rlP104884993-1.jpg)
/5vP104885211-1.jpg)
/7nP104885275-1.jpg)
/exP109128537-1.jpg)
/6sP105558244-1.jpg)
/0hP104885017-4.jpg)
/08P104885008-2.jpg)
/ofP106832879-1.jpg)
/2sP111130100-1.jpg)
/53P107996183-1.jpg)
/4yP104885178-1.jpg)
/6wP104885248-2.jpg)
/boP107798420-2.jpg)
/P102099629-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)